Menu Search
RAYCHEM #RETRO-120-50

Heating Cable, 50 ft. L, 120 VAC, 7.4 w/ft.

SKU # 71562900190 Manufacturer Series: RETRO
Type: In-Pipe Heavy Duty Heating Cable
Cable Construction: Polyethylene Jacketed Copper Sheathed Mineral Insulated
Length - Imperial: 50 ft.
Length - Metric: 15.2m
Voltage: 120V AC
Watts per Foot: 7.4 w/ft.
Watts per Meter: 24.28 w/m
Watts-Total: 370 w
Application - Pipe: Polyethylene Plastic Pipes
Application - Area: Non-Hazardous
Control: Ground Fault Protected Electronic Controller

nVent RAYCHEM In-Pipe Retro is a pipe freeze protection system that heats uninsulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 40 ft. and 250 ft. (12.2m and 76.2 m) in leng