Menu Search
RAYCHEM #MISER-120-80

Heating Cable, 80 ft. L, 120 VAC, 3.8 w/ft.

SKU # 71562900172 Manufacturer Series: MISER
Type: In-Pipe Heavy Duty Heating Cable
Cable Construction: Polymer Jacketed Copper Sheathed Mineral Insulated
Length - Imperial: 80 ft.
Length - Metric: 24.4m
Voltage: 120V AC
Watts per Foot: 3.8 w/ft.
Watts per Meter: 12.47 w/m
Watts-Total: 300 w
Application - Pipe: Polyethylene Plastic Pipes
Application - Area: Non-Hazardous
Control: Ground Fault Protected Electronic Controller

nVent RAYCHEM In-Pipe Miser is a pipe freeze protection system that heats insulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 14 ft. and 240 ft. (4.3m and 73.2m) in length.