Menu Search
NVENT RAYCHEM #FROSTEX-2502

Heating Cable, Ground Fault Protected Plug, 500 ft. L

SKU # 71562900082
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heating Cable
Cable Construction: Modified Polyolefin Jacket, Metal Braid, Conductive Core, 18 to 22 AWG Bus Wire, Clear Wrap, Blue Jacket
Length - Imperial: 500 ft.
Length - Metric: 152.4m
Voltage: 120V
Watts per Foot: 3 w/ft. at 50°F
Watts per Meter: 10 w/m
Watts-Total: 1500 w
Application - Pipe: Metal and Plastic Pipes
Application - Area: Residential
Control: Self Regulating
Connection: Ground Fault Protected Plug

The nVent RAYCHEM Frostex pipe freeze protection system is designed to freeze-protect dry or weather proofed, insulated, aboveground residential water pipes. The heating cable uses a self-regulating conductive core that reacts to changes in temperature. A