Menu Search
RAYCHEM #RETRO-240-160

Heating Cable, Hard Wire, 160 ft. L, 240 VAC, 7.5 w/ft.

SKU # 71562900201 Manufacturer Series: RETRO
Type: In-Pipe Heavy Duty Heating Cable
Cable Construction: Polyethylene Jacketed Copper Sheathed Mineral Insulated
Length - Imperial: 160 ft.
Length - Metric: 48.8m
Voltage: 240V AC
Watts per Foot: 7.5 w/ft.
Watts per Meter: 24.61 w/m
Watts-Total: 1200 w
Application - Pipe: Polyethylene Plastic Pipes
Application - Area: Non-Hazardous
Control: Ground Fault Protected Electronic Controller
Connection: Hard Wire

nVent RAYCHEM In-Pipe Retro is a pipe freeze protection system that heats uninsulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 40 ft. and 250 ft. (12.2m and 76.2 m) in leng