Menu Search
NVENT RAYCHEM #20QTVR1-MCT

Heating Cable, Power Connection, Splice and End Seal

SKU # 71562999967 Manufacturer Series: QTVR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heating Cable
Cable Construction: Fluoropolymer Inner/Outer Jacket, Conductive Core, Tinned Copper Braid, 14 AWG Nickel Plated Copper Bus Wire
Voltage: 100 to 130 V
Watts per Foot: 20 w/ft. at 50°F 120 V
Watts per Meter: 66 w/m at 50°F 120 V
Application - Pipe: Metal and Plastic Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating
Connection: Power Connection, Splice and End Seal

nVent RAYCHEM QTVR self-regulating trace heating cables are suitable for freeze protection of large pipes/vessels with high heat loss, and for process temperature maintenance applications without steam cleaning requirements, up to 225 °F/110°C. The fluoro