Menu Search
RAYCHEM #3BTV2-MCT

Heating Cable, Power Connection, Splice and End Seal

SKU # 71562999952 Manufacturer Series: Series BTV
Type: Heating Cable
Cable Construction: Modified Polyolefin Inner Jacket, Fluoropolymer Outer Jacket, Conductive Core, Tinned Copper Braid, 16 AWG Nickel Plated Copper Bus Wire
Voltage: 200 to 277 V
Watts per Foot: 3 w/ft. at 50°F 240 V
Watts per Meter: 9 w/m at 50°F 230 V
Application - Pipe: Metal Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating
Connection: Power Connection, Splice and End Seal

nVent RAYCHEM BTV self-regulating trace heating cables provide freeze protection and process temperature maintenance, up to 150°F/65°C, of pipes/vessels without steam cleaning requirements. They withstand intermittent exposure to 185°F/85°C and are hazard