Menu Search
NVENT RAYCHEM #5VPL4-CT

Heating Cable, Power Connection, Splice and End Seal

SKU # 71562999941 Manufacturer Series: Series VPL
Type: Heating Cable
Cable Construction: High Temperature Fluoropolymer Inner/Outer Jacket, Metal Braid, 12 AWG Nickel Plated Copper Bus Wire
Voltage: 400 to 480 V
Watts per Foot: 5 w/ft. at 50°F 480 V
Watts per Meter: 12 w/m at 50°F 400 V
Application - Pipe: Metal Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Power Limiting
Connection: Power Connection, Splice and End Seal

nVent RAYCHEM VPL power limiting trace heating cables are mainly used for process temperature maintenance applications that require steam cleaning, up to 455°F/235°C and withstand intermittent exposure to 500°F/260°C. VPL offers high power output at high