Menu Search
OUELLET #ELSR-NA-8-2-BO

Heating Cable, 240 V, 8 w/ft., Self-Regulating

SKU # 62526268050 Manufacturer Series: OSR-NA
Type: Multi-Purpose Heating Cable
Cable Construction: Thermoplastic Jacket, Nickel Plated Copper Bus Wire
Voltage: 240V
Watts per Foot: 8 w/ft.
Watts per Meter: 26.24 w/m
Application - Area: Hazardous, Non-Hazardous Areas, Chemical/Petrochemical, Food Processing and Automotive Industries
Control: Self Regulating