Menu Search
OUELLET ELECTRIC HEATING #ELSR-NA-8-2-AO-05

Heating Cable, 500 ft. L, 240 V, 8 w/ft., 4000 w Total

SKU # 62526270413 Manufacturer Series: OSR-NA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Purpose Heating Cable
Cable Construction: Thermoplastic Outer Jacket, Mechanical Shield, Nickel Plated Copper Bus Wire
Length - Imperial: 500 ft.
Length - Metric: 152.4m
Voltage: 240V
Watts per Foot: 8 w/ft.
Watts per Meter: 26.25 w/m
Watts-Total: 4000 w
Application - Pipe: Metallic Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating