Menu Search
OUELLET ELECTRIC HEATING #ECK-7AO-025

Ouellet Heating Cable, Preassembled, Cord and Plug, 25 ft L, 120V

SKU # 62526272965 Manufacturer Series: OSR-PI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Nickel Plated Cu Bus Wire, Thermoplastic Jacket
Length - Imperial: 25 ft.
Length - Metric: 7.62m
Voltage: 120V
Watts per Foot: 7W/Ft
Watts per Meter: 23W/M
Application - Pipe: Metal and Plastic Pipes
Application - Area: Wet, Indoor and Outdoor Use
Control: Self Regulating
Connection: Preassembled, Cord and plug

OUE ECK-7AO-025 25FT HEAT CBL 7W/12