Menu Search
OUELLET #ECK-7AO-050

Heating Cable, Preassembled, Cord and Plug, 50 ft L, 120V

SKU # 62526272966 Manufacturer Series: OSR-PI
Type: Pipe Heating Cable
Cable Construction: Nickel Plated Cu Bus Wire, Thermoplastic Jacket
Length - Imperial: 50 ft.
Length - Metric: 15.24m
Voltage: 120V
Watts per Foot: 7W/Ft
Watts per Meter: 23W/M
Application - Pipe: Metal and Plastic Pipes
Application - Area: Wet, Indoor and Outdoor Use
Control: Self Regulating
Connection: Preassembled, Cord and plug

OUE ECK-7AO-050 50FT HEAT CBL 7W/12