Menu Search
NVENT RAYCHEM #8BTV1-CT

Heating Cable, 120VAC, 8W/Ft, Metal and Plastic Pipes

SKU # 71562999935 Manufacturer Series: Series BTV
Type: Pipe Heating Cable
Cable Construction: 16 AWG Nickel Plated Cu Bus Wire, Semiconductive Core, Polyolefin Inner Jacket, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 120V AC
Watts per Foot: 8W/Ft
Watts per Meter: 26W/M
Application - Pipe: Metal and Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating

Heating Cable Connection Kits: Type - Connection Kit; Application - Heating Cable; Additional Information - Application: BTV-CR, BTV-CT, XTV-CT, KTV-CT, VPL-CT, Industrial Parallel Heating Cables; Manufacturer Series - Raychem