Menu Search
RAYCHEM #FG1-50P

FrostGuardā„¢ Cable, Preassembled Heat; 120V; W/6 ft. Cord/Plug; 50 ft.

SKU # 71562900814 Manufacturer Series: FG
Type: Preassembled Heat Cable
Cable Construction: Polyolefin Jacket
Length - Imperial: 50 ft.
Length - Metric: 15.24m
Voltage: 120V
Watts per Foot: 8W/ft.
Watts per Meter: 20W/M
Application - Pipe: Pipe Freeze Protection
Application - Area: Roof/Gutter De-icing
Control: 6 ft. Cold Lead
Connection: Lighted Plug

Preassembled self-regulating heating cable is made of high quality materials for durability. Cables prevent pipe damage and costly repairs associated with freezing temperatures. Units can be applied to metal or plastic water pipes for freeze.