Menu Search
RAYCHEM #FG1-6P

FrostGuardā„¢ Cable, Preassembled Heat; 120V; W/6 ft. Cord/Plug; 6 ft.

SKU # 71562900810 Manufacturer Series: FG
Type: Preassembled Heat Cable
Cable Construction: Polyolefin Jacket
Length - Imperial: 6 ft.
Length - Metric: 1.83m
Voltage: 120V
Watts per Foot: 8W/ft.
Watts per Meter: 20W/M
Application - Pipe: Pipe Freeze Protection
Application - Area: Roof/Gutter De-icing
Control: 6 ft. Cold Lead
Connection: Lighted Plug

Preassembled self-regulating heating cable is made of high quality materials for durability. Cables prevent pipe damage and costly repairs associated with freezing temperatures. Units can be applied to metal or plastic water pipes for freeze.