Menu Search
Pipe Tracing Cables Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating
PENTAIR THERMAL #8BTV2-CR

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 62570290071 Manufacturer Series: BTV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, Conductive Core, Polyeolefin Inner Jacket, Cu Braid, Polyolefin Jacket
Voltage: 240V
Watts per Foot: 7.7W/Ft
Watts per Meter: 25W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG, Dimensions: 0.65x0.26 in (16.5x6.6 mm). Voltage Range: 200-277VAC