The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PENTAIR THERMAL #PS-10

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 71562900623 Manufacturer Series: BTV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 277V
Watts per Foot: 8W/Ft
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating