Menu Search
NVENT RAYCHEM #SB-100-T

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 71562999767 Manufacturer Series: BTV
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 277V
Watts per Foot: 5W/Ft
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating

Additional Info: Bus Wire: 16 AWG, Dimensions: 0.46x0.25 in (11.70x6.35 mm), Voltage Range: 200-277VAC