You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PENTAIR THERMAL #JBM-100-A

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes

SKU # 71562999871 Manufacturer Series: QTVR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 130V
Watts per Foot: 15W/Ft
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous

Additional Info: Bus Wire: 16 AWG, Dimensions: 0.55x0.25 in (14.00x6.35 mm), Voltage Range: 100-130VAC