Menu Search
PENTAIR THERMAL #RTD10CS

Pipe Heating Cable Hazardous, Non-Hazardous Metal

SKU # 71562900737 Manufacturer Series: VPL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Metal Braid, Fluoropolymer Jacket
Voltage: 120V
Watts per Foot: 14W/Ft
Application - Pipe: Metal
Application - Area: Hazardous, Non-Hazardous