Menu Search
Pipe Tracing Cables Pipe Heating Cable Self Regulating
PENTAIR THERMAL #PMKGLS

Pipe Heating Cable Self Regulating

SKU # 40037898946 Manufacturer Series: XL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Polyolefin Jacket
Voltage: 120V
Watts per Foot: 8W/Ft
Control: Self Regulating

Additional Info: Bus Wire: 16 AWG, Dimensions: 0.56x0.24 in (14.00x6.00 mm)