Menu Search
RAYCHEM #SUA7

Heating Cable, NPT, 95 ft. L, 208 V, Non-Hazardous

SKU # 71562900633 Manufacturer Series: Series SUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard MI Heating Cable
Cable Construction: LSZH Jacket, Seamless Copper Sheath, Magnesium Oxide Insulation, Alloy or Copper Conductor, 14 AWG Tail
Length - Imperial: 95 ft.
Length - Metric: 29m
Voltage: 208 V
Watts-Total: 2300 w (Nominal)
Application - Area: Non-Hazardous
Connection: NPT

nVent RAYCHEM MI standard MI heating cable (configuration type SUA) provides surface snow melting in concrete, asphalt and pavers. Factory assembled, they are ready to connect to a junction box. Copper sheathed and covered with an extruded low smoke zero