Menu Search
NVENT RAYCHEM #10XTV2-CT-T3

Pipe Heating Cable Hazardous, Non-Hazardous Metal

SKU # 71562999983 Manufacturer Series: XTV
Type: Pipe Heating Cable
Cable Construction: 14 AWG, Fluoropolymer Jacket
Length - Imperial: Per foot
Voltage: 100/130V AC
Watts per Foot: 10W/Ft
Application - Pipe: Metal
Application - Area: Hazardous, Non-Hazardous