Menu Search
THERMON #BSX-10-1-FOJ

3M Heating Cable, 120VAC, 10W/Ft, Self-Regulating

SKU # 40008500003 Manufacturer Series: BSX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: 16 AWG Nickel Plated Cu Bus Wire, X-Link Insulation, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 120V AC
Watts per Foot: 10W/Ft
Watts per Meter: 33W/M
Application - Pipe: Metallic and Non-Metallic Pipes
Application - Area: Ordinary Unclassified, Hazardous Classified
Control: Self Regulating

Additional Info: Bus Wire: 16 AWG