Menu Search
THERMON #HTSX-9-1-OJ

Heating Cable, 120VAC, 9W/Ft, Metallic Pipes

SKU # 40008598999 Manufacturer Series: HTSX
Type: Pipe Heating Cable
Cable Construction: 16 AWG Nickel Plated Cu Bus Wire, Fluoropolymer Insulation, Plated Cu Braid, Fluoropolymer Jacket
Voltage: 120V AC
Watts per Foot: 9W/Ft
Watts per Meter: 30W/M
Application - Pipe: Metallic Pipes
Application - Area: Ordinary Unclassified, Hazardous Classified
Control: Self Regulating