Menu Search
THERMON #FP-10-2-OJ

Heating Cable, 230VAC, 9W/Ft

SKU # 40008598970 Manufacturer Series: TubeTrace FP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Fiberglass Insulation, Polymer Outer Jacket
Voltage: 230V AC
Watts per Foot: 9W/Ft
Watts per Meter: 30W/M
Application - Area: Ordinary Unclassified, Hazardous Classified