Menu Search
THERMON #HTSX-12-2-OJ

Heating Cable, 240VAC, 12W/Ft, Metallic Pipes

SKU # 40008598995 Manufacturer Series: BSX
Type: Pipe Heating Cable
Cable Construction: 16 AWG Nickel Plated Cu Bus Wire, Fluoropolymer Insulation, Plated Cu Braid, Fluoropolymer Jacket
Voltage: 240V AC
Watts per Foot: 12W/Ft
Watts per Meter: 39W/M
Application - Pipe: Metallic Pipes
Application - Area: Ordinary Unclassified, Hazardous Classified
Control: Self Regulating

Additional Info: Bus Wire: 16 AWG