Menu Search
THERMON #FP-8-2-OJ

Pipe Heating Cable, 240V, 8W/Ft, Hazardous Area

SKU # 40008598971 Manufacturer Series: FP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, Nichrome Heating Element, Heater Bus Connection, Fiberglass Overlay, Fluoropolymer Dielectric Insulation, Tinned Cu Braid, Fluoropolymer Overjacket
Voltage: 240V
Watts per Foot: 8W/Ft
Watts per Meter: 24W/M
Application - Area: Hazardous
Control: Self Regulating