You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THERMON #BSX-10-2-FOJ

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 40008500004 Manufacturer Series: BSX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket
Voltage: 240V
Watts per Foot: 10W/Ft
Watts per Meter: 33W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG