Menu Search
THERMON #BSX-8-1-FOJ

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 40008500001 Manufacturer Series: BSX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket
Voltage: 120V
Watts per Foot: 8W/Ft
Watts per Meter: 26W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG