Menu Search
THERMON #HTSX-12-1-OJ

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 40008598993 Manufacturer Series: BSX
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Fluoropolymer Jacket
Voltage: 120V
Watts per Foot: 12W/Ft
Watts per Meter: 39W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG