Menu Search
THERMON #HTSX-15-2-OJ

Pipe Heating Cable Hazardous, Non-Hazardous Self Regulating

SKU # 40008598969 Manufacturer Series: HTSX
Type: Pipe Heating Cable
Cable Construction: 16 AWG, CU Braid, Fluoropolymer Over Jacket
Voltage: 240V
Watts per Foot: 15W/Ft
Watts per Meter: 49W/M
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating