Menu Search
THERMON #HTSX-6-2-OJ

Pipe Heating Cable Hazardous, Non-Hazardous Self Regulating

SKU # 40008598991 Manufacturer Series: HTSX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: 16 AWG, CU Braid, Fluoropolymer Over Jacket
Voltage: 240V
Watts per Foot: 6W/Ft
Watts per Meter: 20W/M
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating