Menu Search
EDWARDS SIGNALING #59

Round Button 3/4 inch 2A 48V AC

SKU # 62316921400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Button
Mounting Hole Diameter: 3/4 in.
Mounting: Snap-Fit
Max. Volts: 48V
Contact Ratings: 2A @ 48V AC
Contact Type: N.O. Momentary
Rim Finish: Nickel, Polished
Center Finish: White

Plate-Panel Mount Pushbuttons: Type - Round Button; Mounting Hole Dia. - in - 3/4; Mounting - Snap-Fit; Max. Volts - 48V; Contact Ratings - 2A @ 48V AC; Contact Type - N.O. Momentary; Rim Finish - Nickel, Polished; Center Finish - White; Additional Information - Hole Depth: 11/16"

Additional Info: Hole Depth: 11/16"