(0)

EDWARDS SIGNALING #692-W

Round Button 5/8 inch 10A 24V AC, 5A 48V AC

SKU: 78264025300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Round Button
Mounting Hole Dia. - in: 5/8
Mounting: Snap-Fit
Max. Volts: 48V
Contact Ratings: 10A @ 24V AC, 5A @ 48V AC
Contact Type: N.O. Momentary
Rim Finish: Aluminum, Polished
Center Finish: White
Description
Plate-Panel Mount Pushbuttons: Type - Round Button; Mounting Hole Dia. - in - 5/8; Mounting - Snap-Fit; Max. Volts - 48V; Contact Ratings - 10A @ 24V AC, 5A @ 48V AC; Contact Type - N.O. Momentary; Rim Finish - Aluminum, Polished; Center Finish - White; Additional Information - Center Type: Recessed
Additional Info: Center Type: Recessed