Menu Search
EDWARDS SIGNALING #620

Round Button 5/8 inch .67A 24V AC, .3A 48V AC

SKU # 78264024820 Manufacturer Series: 620
Type: Round Button
Mounting Hole Diameter: 5/8 in.
Mounting: Snap-Fit
Max. Volts: 48V
Contact Ratings: .67A @ 24V AC
Contact Type: N.O. Momentary
Rim Finish: Chrome
Center Finish: Ivory