Menu Search
ERICSON MANUFACTURING CO #1705

Plug Adapter Straight Blade

SKU # 78286259113
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug Adapter
Female End Type: Straight Blade
Female End Rating: 20A125V 2P3W
Female End Configuration: 5-20R
Male End Type: Locking
Male End Rating: 15A125V 2P3W
Male End Configuration: L5-15P
Color: Safety Yellow

Plug Adapters: Type - Plug Adapter; Female End Type - Straight Blade; Female End Rating - 20A125V 2P3W; Female End Configuration - 5-20R; Male End Type - Locking; Male End Rating - 15A125V 2P3W; Male End Configuration - L5-15P; Color - Safety Yellow; Additional Information - Environmental Rating: Indoor

Additional Info: Environmental Rating: Indoor