Menu Search
MOLEX #1712

Safeway® Adapter, Plug, Nylon

SKU # 78678875014
Type: Plug Adapter
Female End Type: Locking
Female End Rating: 15A125V 2P3W
Female End Configuration: L5-15R
Male End Type: Straight Blade
Male End Rating: 15A125V 2P3W
Male End Configuration: 5-15P
Material: Nylon

Plug Adapters: Type - Plug Adapter; Female End Type - Locking; Female End Rating - 15A125V 2P3W; Female End Configuration - L5-15R; Male End Type - Straight Blade; Male End Rating - 15A125V 2P3W; Male End Configuration - 5-15P; Material - Nylon; Manufacturer Series - Safeway