Menu Search
MERSEN #G10

Fuse, Plug; Non-Time Delay; 125V AC; 10A

SKU # 06893875420 Manufacturer Series: G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Fuse Type/​Class: Plug Fuse
Characteristics: Non-Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison