Menu Search
MERSEN #GP25

Fuse, Plug; Non-Time Delay; 125V AC; 25A

SKU # 06893883806
View more versions of this product
Amps: 25A
Fuse Type/​Class: Plug Fuse
Characteristics: Non-Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison