Menu Search
MILWAUKEE #2784-20

Die Grinder, 1/4 in. Dia Disc, 20,000 RPM

SKU # 04524249344
Type: Die Grinder
Disc Diameter: 1/4 in.
RPM: 20,000 RPM
Max. Spindle Size: 1/4 in. Collet

The world's first brushless die grinder that delivers corded performance with over 20 min of grinding and up to 10X longer motor life. The M18 FUEL™ 1/4 in. die grinder delivers maximum sustained power with 20,000 RPMs capable of running carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 battery provides up to 25 min of grinding with superior pack construction and electronics. The POWERSTATE™ brushless Motor provides up to 10X longer tool life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest tool life.