(0)

EATON #E50RA

Heavy Duty Plug-In Limit Switch Receptacle 2-Circ. 1-Pole

SKU: 78211329072
Manufacturer Series: E50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Heavy Duty Plug-In Limit Switch Receptacle
Rating - NEMA: NEMA 4X,6P
Number of Poles: 1-Pole
Number of Circuits: 2
Number of Terminals: 5-Term.
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Enclosure Listings: NEMA 1,3,3S,4,4X,6,6P,13, IEC IP67
Description
Plug-in Limit Switch Receptacles: Type - Heavy Duty Plug-In Limit Switch Receptacle; Rating - NEMA - NEMA 4X,6P; Number of Poles - 1-Pole; Number of Circuits - 2-Circ.; Number of Terminals - 5-Term.; Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Enclosure Listings - NEMA 1,3,3S,4,4X,6,6P,13, IEC IP67; Manufacturer Series - E50