Pocket Saws: Type - Folding Pocket Saw; Number of Positions - 3; Blade Type - Drywall; Additional Information - Dimension: 1.50 in. W x 1.13 in. D x 7.00 in. H, Includes: (3) Blades of Sizes 5 in. x 18 TPI, 5 in. x 6 TPI and 5 in. x 9 TPI
Additional Info: Dimension: 1.50 in. W x 1.13 in. D x 7.00 in. H, Includes: (3) Blades of Sizes 5 in. x 18 TPI, 5 in. x 6 TPI and 5 in. x 9 TPI