Menu Search
ABB INSTALLATION PRODUCTS #FPT449

Thomas and BettsĀ® Modular Poke-Through Service Flush, Dual

SKU # 78599107738 Manufacturer Series: FPT
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: Duplex Locking Flip-Lids
Cover Material: Metallic
Color: Brass
Assembly Length: 16.5 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: 27 Cubic In.
Box Entry: Knockouts, (5)1/2 in., (5)3/4 in.

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Dual; Cover Configuration - Duplex Locking Flip-Lids; Cover Material - Metallic; Color - Brass; Assembly Length - 16.50"; Outlet Hole ID - 3.00"; Junction Box Capacity - 27.00 cu-in; Box Entry - Knockouts, (5)1/2", (5)3/4"; Manufacturer Series - FPT