Menu Search
LEGRAND - WIREMOLD #68REC

Evolution Poke-Through Service Plate 2-Gang Duplex

SKU # 78656406127 Manufacturer Series: 6AT
Type: Poke-Through Service Plate
Configuration: 2-Gang Duplex
Devices: (2) 20A Receptacles
Mounting: 6AT and 8AT Series

Floor Outlet Box Service Head Components (Poke-Through): Type - Poke-Through Service Plate; Configuration - 2-Gang Duplex; Devices - (2) 20A Receptacles; Mounting - 6AT and 8AT Series; Additional Information - Hole Size: 6.00 in.; Manufacturer Series - Evolution 6AT

Additional Info: Hole Size: 6.00 in.