Menu Search
HYDEL #34GH

Guy Hook, Ductile Iron, Thru-Bolts, (1) 13/16 in. Mounting Holes, 6.00-12.00 in., 6.00 in. H

SKU # 62075798987
Attachment Type: Guy Hook
Material: Ductile Iron
Mounting Style: Thru-Bolts
Mounting Holes: (1) 13/16 in.
Guy Attachment: 6.00-12.00 in.
Height: 6 in.

Pole Guy Attachments: Attachment Type - Guy Hook; Material - Ductile Iron; Mounting Style - Thru-Bolts; Mounting Holes - (1) 13/16 in.; Guy Attachment - 6.00-12.00 in.; Height - in - 6.00