Menu Search
ABB INSTALLATION PRODUCTS #K133A

Guy Hook, Iron, Thru-Bolts, (1) 5/8 or 3/4 in. Mounting Holes, Hook, 6 in. H

SKU # 62487100927
Attachment Type: Guy Hook
Material: Iron
Mounting Style: Thru-Bolts
Mounting Holes: (1) 5/8 or 3/4 in.
Guy Attachment: Hook
Height: 6 in.
Lb/​Ea: 1.30

Pole Guy Attachments: Attachment Type - Guy Hook; Material - Iron; Mounting Style - Thru-Bolts; Mounting Holes - (1) 5/8 or 3/4 in.; Guy Attachment - Hook; Height - in - 6 in.; Lb/Ea - 1.30