Menu Search
MERSEN #MPDB66271

Power Distribution Block; Open; CU; 1kV; 155A; 1/4 x 1-5/16 in.; 1/8 x 1-1/8 in.; 1P

SKU # 78200145407 Manufacturer Series: MPDB
RoHS Compliant
View more versions of this product
Conductor Size - Secondary: 1/8-16 x 1-1/8 in.
Poles Per Block: 1
Block Type: Power Distribution, Open-style
Openings Per Pole, Primary: 1
Conductor Size - Primary: 1/4-20 x 1-5/16 in.
Openings Per Pole, Secondary: 1
Conductor Material: Copper
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 155A
Configuration: Stud-Stud