Menu Search
MERSEN #MPDB67002

Power Distribution Block; Open; AL; 1kV; 310A/250A; 6 AWG-350 MCM; 6 AWG-350 MCM; 2P

SKU # 78200145086 Manufacturer Series: MPDB
RoHS Compliant
View more versions of this product
Poles Per Block: 2
Block Type: Power Distribution, Open-style, Intermediate
Openings Per Pole, Primary: 1
Conductor Size - Primary: 6 AWG to 350 MCM
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 6 AWG to 350 MCM
Conductor Material: Aluminum
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 310A (CU), 250A (AL)
Optional Cover: MPDBC6667
Configuration: Box-Box