Menu Search
EATON #CN35DN2AB

Contactor, Lighting; Electronically Held; 30A; 2P; 120/110V 60/50Hz

SKU # 78211378099 Manufacturer Series: CN35
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 30A
Enclosure Type: Open
Auxiliary Contacts: 1-NO