Menu Search
Automation and Control Contactors Magnetic Lighting Contactors Contactor, Lighting; Electronically Held; 30A

EATON

Contactor, Lighting; Electronically Held; 30A

(19 Product Options) Manufacturer Series: CN35
  • Contactor Type: Lighting, Electronically Held
  • Construction Standard: NEMA ISC-2
  • Size: 45mm Frame Width
  • UL Cont. Amps: 30A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 30A
Enclosure Type: Open
Auxiliary Contacts: 1-NO